Panduit Stud mount nylon tie band

Sebelum PPN:
Rp18.999.900
Spesifikasi
ColorBlack
Length (mm)389
MaterialHeat and weather resistant nylon 66
Maximum Binding Diameter (mm)102
Operating Temperature Range (°C)-60 to 100
Tensile Strength (N)534
Thickness (mm)1.9
Where to UseIndoor and outdoor
Width (mm)7.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily fixed by simply pushing it into the stud bolt.
You can tie the ties so that they are in the center of the stud.
You can remove it by pushing it into the stud and then turning it counterclockwise.
Made of heat-resistant and weather-resistant nylon 66, it is resistant to UV rays and can be used outdoors. It can also be used in high temperature environments.
Bundling cables and fixing to stud bolts
Feature
It can be easily fixed by simply pushing it into the stud bolt.
You can tie the bundled wires so that they are in the center of the stud.
After pushing it into the stud, you can remove it by turning it counterclockwise.
Made of heat and weather resistant nylon 66, it is resistant to UV rays and can be used outdoors. It can also be used in high temperature environments.
Use
Binding cables and securing to stud bolts

Ulasan Produk

Tidak ada ulasan