Panduit Star Strap Nylon Cable Ties

Sebelum PPN:
Rp9.699.900 - Rp22.999.900
Spesifikasi
MaterialNylon 66
Operating Temperature Range (°C)-60 to 85
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head and cable tie are molded in two bodies.
It can be removed before it is completely tightened.
Cable bundling.
Feature
The head and cable tie are molded in two pieces.
It can be removed before it is fully tightened.
Use
Cable bundling.

Ulasan Produk

Tidak ada ulasan