monotaro Container Box Storage Stacking (Kontainer)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp419.900 - Rp769.900
Spesifikasi
Allowable Load (kg)100
ColorOlive drab
Depth (mm)400
External Dimensions/Height (mm)380
LidWith lid
MaterialPolypropylene (PP)
StackingPossible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 sizes to choose from depending on the size and purpose of your storage items. Ideal for organizing the trunk of your car and storing tools, camping equipment, and daily necessities! Equipped with a stacking function, you can neatly load two 33L types on top of the 73L type for efficient storage. Since the top plate has a flat lid, it can be used as a table or a simple workbench. With a load capacity of 100 kg, it can be used as a simple chair by sitting on the top board. Since the handle is rounded, it is easy to hold and the lid can be easily locked.
For organizing car trunks, storing tools, camping equipment, and daily necessities
*Do not leave it in direct sunlight for a long time or place it near a fire. *Do not stand on the edge or stand on it. *Do not use for purposes other than storage.
Warning
*Do not leave in direct sunlight for long periods of time or near fire.
*Do not climb on the edge or stand on it. This is very dangerous as it may fall.
*It may be damaged if dropped or subjected to strong impact.
*Please do not use for purposes other than storage.
Feature
There are 3 sizes to choose from depending on the size of stored items and usage.
Ideal for organizing your car trunk and storing tools, camping supplies, and daily necessities!
Equipped with a stacking function that allows two 33L types to be neatly stacked on top of a 73L type for efficient storage.
Since the top plate is a flat lid, it can be used as a table or a simple workbench.
It has a load capacity of 100kg, so you can sit on the top and use it as a simple chair.
The handle is rounded, making it easy to hold and locking the lid.
Use
For organizing the trunk of your car, storing tools, camping supplies, and daily necessities.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait