Daikin Industries Solenoid Pilot Operated Valve

Sebelum PPN:
Rp16.999.900
Spesifikasi
Flow Rate (L/minute)(Maximum) 300
Maximum Operating Pressure (MPa)21
Pipe Connection Diameter3/4
Power Supply Voltage (V) AC200(50/60Hz), AC220(60Hz)
Spool Spring TypeSpring offset (with SOL.b)
Suitable fluidPetroleum hydraulic oil
Type of ConnectionGasket mounting type
Valve TypeDirection control valve/electromagnetic control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the highly reliable KSO-G02 is used for the pilot valve, it has a long life and reliable operation can be obtained.
In addition to the dustproof and waterproof structure compliant with IEC Pub529 IP65, it is ideal as a device for European safety standards (CE).
Feature
The highly reliable KSO-G02 pilot valve is used to ensure long life and reliable operation.
In addition to having a dustproof and waterproof structure that complies with IEC Pub529 IP65, it is ideal as a device that complies with European safety standards (CE).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait