Mita Front Wiper Blade AS Series (Penyeka Kaca Mobil)
#Grup produk P111191271
Spesifikasi
| Length (mm) | 600 |
|---|---|
| Product Type | Water-repellent |
| Type of Connection | U clip (9x3) |
| Width (mm) | 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Self-water repellent silicone wiper blade. Asymmetrical frame that pursues high speed. Uses silicone rubber + Teflon and silicone oil. Comfortable visibility like a sunny day even when driving in the rain. Wipe with a dry cloth for about 90 seconds to evenly form a water-repellent film. Simply wiping the glass when it is dry creates a water-repellent coating that strongly repels water and provides a comfortable view. When used in combination with a coating agent, the water repellent effect lasts. If you use it on a water-repellent coated glass surface, the deteriorated water-repellent film will be repaired and the effect will last longer. It can also be used in combination with a washer liquid type coating agent. Prevents adhesion of oil film, dust, etc. The water-repellent film prevents dirt from adhering to the surface, and water droplets run off, making it easy to wipe off after washing the car. It also protects against freezing caused by snow or frost.
Feature
Self-repellent silicone wiper blade. Asymmetrical frame designed for high speed. Uses silicone rubber + Teflon/silicone oil.Even when driving in the rain, the visibility is as comfortable as on a sunny day.
Wipe for about 90 seconds to form a water-repellent film evenly. Just by wiping the glass when it is dry, it becomes coated with a water-repellent coating that strongly repels water and provides comfortable visibility.
When used in combination with a coating agent, the water repellent effect lasts. If used on a water-repellent coated glass surface, the deteriorated water-repellent film will be repaired and the effect will last for a long time. It can also be used in combination with a washer fluid type coating agent.
Prevents the adhesion of oil films and dust. The water-repellent film prevents dirt from adhering to the surface and allows water droplets to flow off, making it easy to wipe off after washing. It also prevents freezing caused by snow and frost.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7jP111191271-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
