monotaro Self Fusing Silicone Tape

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900
Spesifikasi
Elongation (%)440
Heat Resistance Temperature (°C)-50 to 200
MaterialSilicon
Tape Length (m)3
Tape Thickness (mm)0.3
Tape Width (mm)25
Tensile Strength (MPa)7
TypeSelf fusion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-adhesive silicone repair tape. The tapes fuse together without adhesive to close damaged areas and gaps. Instantly exhibits excellent airtightness and waterproofness.
For repairing leaks in pipe joints and pipes.
*Please do not use it for anything other than its intended purpose. *Since the tapes will be fused by overlapping, please do so promptly when making corrections. *Please use a cutter for cutting. *No oil resistance. *This product does not comply with the Food Sanitation Act.
Warning
*Please do not use it for any purpose other than its intended purpose.
*Layering the tapes will cause them to fuse, so if you need to make any corrections, please do so quickly.
*Please use a cutter to cut.
*Not oil resistant.
*This product is not compliant with the Food Sanitation Act.
Feature
Self-bonding type silicone repair tape.
The tapes fuse to each other without adhesive to close damaged areas and gaps.
Instantly demonstrates excellent airtightness and waterproofness.
Use
For repairing leaks in piping joints and pipes.

Ulasan Produk

Tidak ada ulasan