monotaro Replacement marker ball 24V single G18 high quality type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp189.900
Spesifikasi
BolsterBA15s
ColorClear
Main Unit Dimensions (mm)36.5xΦ18.5
Rated Voltage (V)24
Suitable ForPosition lamp/license lamp (number light)
TypeSingle sphere
Type of Glass BulbG18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high quality product made in Japan. Can be used for licensing, parking and stop lamps. It is a pack of 10 clear with a single ball.
Position, License, Parking Lamp Adaptation
* Do not use for anything other than its intended purpose.
Warning
*Please do not use it for any purpose other than its intended purpose.
Feature
This is a high quality product made in Japan.
Can be used for licenses, parking and stop lamps.
A pack of 10 clear single balls.
Use
Position, license, parking lamp compatibility

Ulasan Produk

Tidak ada ulasan