INABA DENKO Refrigerant Coated Copper Tube Neocoil

Sebelum PPN:
Rp13.999.900
Spesifikasi
Cable Length per Reel (m)(coil)20
Copper Pipe Diameter (mm)(Outer diameter x material thickness) 6.35 x 0.80
Corresponding refrigerant type3
Outer Diameter (mm)(Heat insulation material)28
Suitable ForConforms to Ministry of Land, Infrastructure, Transport and Tourism standard specifications (liquid pipe)
Thickness (mm)(Insulation material) 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coated copper tube single type for air conditioning
According to the specifications of the Ministry of Land, Infrastructure, Transport and Tourism, those with flame-retardant insulation material specifications are applicable. JCDA 0009 Insulation-coated copper pipe for refrigerant (flame-retardant specification) compliant product.
Feature
Coated copper tube single type for air conditioning
Use
According to the specifications of the Ministry of Land, Infrastructure, Transport and Tourism, those with flame-retardant insulation material specifications are applicable. JCDA 0009 Insulation coated copper pipe for refrigerant (flame retardant specification) compliant product.

Ulasan Produk

Tidak ada ulasan