LEDLENSER Rechargeable LED Penlight P2R Core

Sebelum PPN:
Rp679.900
Spesifikasi
AS ONE Part Number65-1955-07
ColorBlack
Diameter x Length (DxL) (mmxmm)15x103
Included AccessoriesDedicated rechargeable battery, pocket clip, USB cable
Irradiation Distance (m)Power: 65 +/+ Middle: 45 +/+ Low: 15
Lighting Time (hour)Power: 0.5 +/+ Middle: 1 +/+ Low: 5
Luminous Flux (Lm)Power: 120 +/+ Middle: 50 +/+ Low: 15
Overall Length L (mm)103
Protection ClassIP54
Recharging Time (hour)About 2.5
Suitable BatteryDedicated rechargeable battery (Li-ion)
Trusco Part No.244-0843
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The P2R Core is a compact size, 120 lumens brightness, and the lightest rechargeable penlight.
The included pocket clip makes it easy to store in your shirt or trouser pocket.
It is also equipped with a full range of functions such as an easy-to-operate end cap switch and the patented "advance focus system".
It is now possible to plug the included USB cable directly into the rechargeable battery.
Feature
P2R Core is the lightest rechargeable penlight with a compact size and 120 lumens of brightness.
The included pocket clip makes it easy to store in your shirt or pants pocket.
Easy-to-operate end cap switch, patented advanced focus system, etc.
It is also equipped with a wide range of functions.
It is now possible to plug the included USB cable directly into the rechargeable battery.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait