Spesifikasi
| AS ONE Part Number | 65-1955-10 |
|---|---|
| Color | Black |
| Diameter x Length (DxL) (mmxmm) | 35x151 |
| Included Accessories | Dedicated rechargeable battery, strap, USB cable (magnet charger) |
| Irradiation Distance (m) | Boost: 240 +/+ Power: 190 +/+ Middle: 120 +/+ Low: 25 |
| Lighting Time (hour) | Boost:-+/+ Power: 2/+ Middle: 6 +/+ Low: 95 |
| Luminous Flux (Lm) | Boost: 900 +/+ Power: 600 +/+ Middle: 240 +/+ Low: 15 |
| Overall Length L (mm) | 151 |
| Protection Class | IP68 |
| Recharging Time (hour) | About 5 |
| Suitable Battery | Dedicated rechargeable battery (Li-ion) |
| Trusco Part No. | 244-0879 |
| Types of Light Bulb | LED |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
P6R Core is a standard model that emphasizes balance.
In addition to the endurance of maintaining 600 lumens for about 2 hours, it is equipped with the latest "multi-core optics" function that upgrades the patented "advance focus system" to higher quality, enabling stable irradiation even underwater. ..
It has a constant light mode function that keeps the brightness constant during the indicated lighting time, and shifts to backup mode (15Lm) after a lapse of time.
It is also equipped with a full range of functions such as best-in-class dustproof and waterproof performance (IP68) and a magnetic charging system that allows charging without removing the battery.
Rechargeable battery for this product (model number): 501001
In addition to the endurance of maintaining 600 lumens for about 2 hours, it is equipped with the latest "multi-core optics" function that upgrades the patented "advance focus system" to higher quality, enabling stable irradiation even underwater. ..
It has a constant light mode function that keeps the brightness constant during the indicated lighting time, and shifts to backup mode (15Lm) after a lapse of time.
It is also equipped with a full range of functions such as best-in-class dustproof and waterproof performance (IP68) and a magnetic charging system that allows charging without removing the battery.
Rechargeable battery for this product (model number): 501001
Feature
P6R Core is a standard model with an emphasis on balance.In addition to the endurance of maintaining 600 lumens for about 2 hours, the patented technology "Advanced Focus System" is of higher quality.
Equipped with the latest upgraded "multi-core optics" function, it enables stable irradiation even underwater.
Equipped with a constant light mode function that maintains a constant brightness during the indicated lighting time, and then backs up after the time has elapsed.
Move to up mode (15Lm).
Fully equipped with top-class dustproof and waterproof performance (IP68), magnetic charging system that allows charging without taking out the battery, etc.
It is also equipped with functions.
Rechargeable battery compatible with this product (model number): 501001
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
