Panduit Push Mount Cable Ties (Pengikat / Kabel Tis)

Sebelum PPN:
Rp5.999.900
Spesifikasi
ColorNatural
Length (mm)152
MaterialNylon 66
Maximum Binding Diameter (mm)32
Mounting Hole Diameter (mm)4.7
Operating Temperature Range (°C)-60 to 85
Panel Thickness (mm)Up to 2.4
Tensile Strength (N)178
Thickness (mm)1.1
Where to UseIndoor
Width (mm)3.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To attach to the panel, simply push the head of the cable tie into the attachment hole.
Due to the constant tightening effect of the wings, stable and reliable fixing is possible.
Cable binding and fixing
Feature
To attach it to a panel, simply push the head of the cable tie into the mounting hole.
The constant tightening effect of the wings allows for stable and reliable fixation.
Use
Bundling and fixing cables

Ulasan Produk

Tidak ada ulasan