3M Double-Sided Adhesive Tape Professional Super Strong (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp299.900 - Rp469.900
Spesifikasi
Adhesive Strength (N/cm)46
ColorBlack
Length (m)10
Operation EnvironmentIndoor/outdoor
Thickness (mm)1.14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
For bonding rough surfaces. For areas where you do not want the color of the tape to stand out using black material. For areas where you want to achieve bonding and waterproofing at the same time. As a non-loosening bonding material for areas subject to intermittent vibrations. Instead of various mechanical connections (welding, screws, screws, rivets, bolting, etc.).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait