monotaro PP band for automatic packing machine, 2 rolls

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.199.900
Spesifikasi
Elongation (%)20 or less
Length (m)2500
Material100% polypropylene
Paper Tube Inner Dia. (mm)200
Tensile Strength (N)Over 1180
Thickness (mm)About 0.58
TypePP band for automatic packing machine
Width (mm)About 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a collaboration product with Tsukasa Kasei Kogyo, a famous domestic manufacturer. This is a PP band with stable quality.
For automatic packing machines and semi-automatic packing machines
*Please do not use it for purposes other than its original purpose. *Due to manufacturing, the band width will vary between +0.5 and -1.0. Thank you for your understanding. *When using, please wear thick gloves. There is a risk of cutting your hand and causing injury. *Do not use for securing loads when loading a vehicle. *Do not store in hot and humid places. There is a risk of deterioration.
Warning
*Please do not use it for purposes other than its original purpose.
*Due to manufacturing, the band width will vary between +0.5 and -1.0. Thank you for your understanding.
*When using, please wear thick gloves etc. There is a risk of cutting your hand and causing injury.
*Do not use for securing loads when loading a vehicle.
*Do not store in hot and humid places. There is a risk of deterioration.
Feature
This is a collaboration product with Tsukasa Kasei Kogyo, a famous domestic manufacturer.
This is a PP band with stable quality.
Use
For automatic packing machine, semi-automatic packing machine

Ulasan Produk

Tidak ada ulasan