SK-11 Air Impact Wrench Powerful (Kunci Sok Angin)
#Grup produk P111190315
Spesifikasi
| Air Consumption (L/minute) | 800 |
|---|---|
| Dimensions (LxWxH) (mm) | Approximately 200 x 72 x 194 |
| Included Accessories | Socket 17, 19, 21, 24, 27 mm, mini oil, extension bar 125 mm |
| Maximum Operating Pressure (MPa) | 0.6 |
| Maximum Tightening Torque (N m) | 677 |
| Maximum Torque (Nm) | 677 |
| Practical Torque Range (N m) | 350 to 400 |
| Rotation Speed at No-load (rpm) | 7000 |
| Square Drive (mm) | 12.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High power type air impact wrench.
Useful for loosening engine mount bolts and dismantling work.
The maximum torque is 677N・m, and the practical torque is 350N・m, putting emphasis on power.
Portable in a sturdy magnesium hammer case.
Since the hammer mechanism is a pin clutch type, there is low vibration and less shock is transmitted to the hand, allowing for stable work.
Comes with a 3-stage tightening regulator function.
Tire replacement, maintenance, and dismantling work for automobiles, etc.
*Be sure to read the instruction manual before use, and be sure to wear goggles when working.
When tightening, adjust the torque to the minimum using a regulator and use it temporarily. Bolts may break due to over-tightening.
Useful for loosening engine mount bolts and dismantling work.
The maximum torque is 677N・m, and the practical torque is 350N・m, putting emphasis on power.
Portable in a sturdy magnesium hammer case.
Since the hammer mechanism is a pin clutch type, there is low vibration and less shock is transmitted to the hand, allowing for stable work.
Comes with a 3-stage tightening regulator function.
Tire replacement, maintenance, and dismantling work for automobiles, etc.
*Be sure to read the instruction manual before use, and be sure to wear goggles when working.
When tightening, adjust the torque to the minimum using a regulator and use it temporarily. Bolts may break due to over-tightening.
Warning
*Be sure to read the instruction manual before use, and be sure to wear goggles when working. When tightening, adjust the torque to the minimum using a regulator and use it temporarily. Over-tightening may cause the bolt to break.
Feature
High power type air impact wrench. Useful for loosening engine mount bolts and dismantling work.
The maximum torque is 677N・m, and the practical torque is also 350N・m, emphasizing power.
Portable in a sturdy magnesium hammer case.
Since the hammer mechanism is a pin clutch type, there is low vibration and less impact is transmitted to the hand, allowing for stable work.
Equipped with a 3-stage tightening regulator function.
Use
Tire replacement, maintenance, and dismantling work for automobiles, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8rP111190315-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
