IRIS OHYAMA Polycapradan PCD-994

Sebelum PPN:
Rp2.399.900 - Rp2.499.900
Spesifikasi
Case capacity (L)16.9
Dimensions (mm)About 910 x 910 x 4
Height (mm)910
MaterialPolycarbonate
Thickness (mm)4
Width (mm)910

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This plastic cardboard is made of polycarbonate, which has the highest strength among resins and is difficult to break.
It is impact resistant and has excellent heat insulation and sound insulation effects.
It is lightweight, easy to process, and has excellent transparency and weather resistance, so it can be used for construction purposes and do-it-yourself projects.
Unlike paper cardboard, it can be used over and over again, making it economical.

Ulasan Produk

Tidak ada ulasan