J.S.T. Mfg PCB Connection Pin Header 14-Way

Sebelum PPN:
Rp229.900
Spesifikasi
Cell Spacing (mm)2
Connection DirectionStraight
Connection MethodSolder
Contact MaterialCopper alloy
Number of Lines2
Number of Poles14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)3
Rated Voltage (kV)250
SeriesPUD
Surface Mount DeviceThrough-hole mounting
shrouded/unshroudedShroud

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
JST 2.0 mm PUD Series Board Header Connectors.
The PUD series 2.0 mm pitch wire-to-board header connectors feature low insertion force and a compact, high-density double-row design.
They provide stable contact performance even in extremely vibration-prone environments.
The PUD 2.0 mm board-to-board header connector has a locking mechanism that produces an audible click when the header and socket are engaged.
They are available with or without board placement bosses (with BxxB-PUDSS bosses) in a vertical through-hole mounting orientation or in a right-angle mounting orientation with mounting bosses.
Surface mount versions are also available.

Ulasan Produk

Tidak ada ulasan