Panduit Patch Cord (with LAN Cable and Connectors at Both Ends)

Sebelum PPN:
Rp4.299.900 - Rp9.999.900
Spesifikasi
CableStandard
Cable Diameter (mm)3.8
Cable Outer Diameter (mm)3.8
Cable TypeStandard
Conductor Size (AWG) (mm²)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The small diameter (28 AWG) realizes a space-saving design. It is less than half the size of a normal diameter patch cord. Since the bending radius is small and flexible, it can be easily relocated or expanded.
Feature
The small diameter (28AWG) allows for a space-saving design. It is less than 1/2 the size of a regular diameter patch cord. It has a small bending radius and is flexible, making it easy to relocate and expand.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait