monotaro Passing Water Car Wash Brush Horsehair

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp79.900
Spesifikasi
Bristle Length (mm)55
ColorPattern: Black, Brush: Black
Flocked part (WxL) (mm)58x110
Material (Bristle)Horsehair
Material (Handle)PP
Overall Length L (mm)420
Suitable Hose Inner Diameter (mm)15
TypePatterned type
Width (mm)90
suitable usageCar wash

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is made of horse hair, it is softer than PP! Made in Japan for peace of mind.
Cleaning aluminum and plated wheels of cars and motorcycles
*Sand or dust adhering to this product or the body may damage the car body, so be sure to remove the adhering sand and dust before use. *Please do not use it on easily damaged items such as plated wheels. Also, before use, be sure to test in an inconspicuous place to make sure it does not scratch. *Do not apply too much force as it may damage the surface of the car. * If you use the car or brush with sand or dust attached to it, it may cause scratches, so be sure to wash it well before using. * After use, wash well and dry well before storing. *Because the product is inspected, there may be some water left in the product, but there is no problem in using it. *Do not work or store near fire or in a hot place. Do not store outdoors. *When disposing, please dispose of it according to the method specified by the local government. * Hair may fall out when used for the first time, but this is not a defect.
Warning
*Sand or dust attached to this product or the body may damage the car body, so please be sure to remove any sand or dust attached before use.
*Do not use on easily damaged items such as plated wheels. Also, before use, be sure to test it in an inconspicuous place to make sure there are no scratches.
*Do not apply too much force as it may damage the surface of the car.
*If you use the car or brush with sand or dust attached to it, it may cause scratches, so be sure to rinse it thoroughly before use.
*After use, wash thoroughly and dry thoroughly before storing.
*Due to product inspection, there may be some water left inside the product, but this does not pose a problem for use.
*Please do not work or store near fire or in high temperature places. Please also avoid storing it outdoors.
*When disposing of the product, please dispose of it according to the method specified by the local government.
*Bristles may fall out when used for the first time, but this is not a defect.
Feature
Made of horse hair, it is softer than PP etc.
A water type that connects to a hose.
Made in Japan for peace of mind.
Use
Cleaning aluminum plated wheels of cars and motorcycles

Ulasan Produk

Tidak ada ulasan