Tsubosan Pair file both instep single item

Sebelum PPN:
Rp409.900 - Rp619.900
Spesifikasi
Length of File Part (mm)70
Overall Length L (mm)170
ShapeBoth insteps
Suitable MaterialIron, stainless steel, aluminum, copper, precious metals
Thickness (mm)2.2
Type12 type
Width (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sharp sharpening and excellent durability. The blade is carved all over.
For processing all kinds of metals including iron.
Feature
It has sharp edges and is highly durable. The blade is engraved all over.
Use
For processing all metals including iron.

Ulasan Produk

Tidak ada ulasan