Nippon Pneumatic Mfg NPK Rotary Grinder

Sebelum PPN:
Rp7.499.900
Spesifikasi
Air Consumption (m³/minute)0.55
Hose Inner Diameter (mm)9.5
Hose connectionRc1/4
Overall Length L (mm)511
Rotation Speed at No-load (rpm)19000
Wheel Diameter Size (mm)Whetstone with shaft 32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is lightweight yet has excellent durability, and is used for finishing casting deburring welds, various polishing operations, heavy grinding operations, etc.
Feature
Although lightweight, it has excellent durability and is used for finishing deburring welded parts of castings, various polishing work, heavy grinding work, etc.

Ulasan Produk

Tidak ada ulasan