KONOE Nobster N White (Star Knob)

Sebelum PPN:
Rp19.900 - Rp1.199.900
Spesifikasi
Cap ColorWhite
Dimension A (mm)6±0.25
Dimension B (mm)45
Dimension K (mm)23.2
Dimension S (mm)21.8
Dimensions h (mm)17.2
Heat Resistance Temperature (°C)75
MaterialNylon
Nominal Size of ScrewM10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.
* Bolts and 3 types of nuts are not included.
Warning
*Bolts and type 3 nuts are not included.
Feature
You can freely change the color and size depending on the purpose. Insert a commercially available hex bolt and put on the cap to create a knob star bolt that can be turned by hand. Similarly, by fitting three types of commercially available hexagonal nuts, a knob star nut that can be turned by hand is completed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait