LOBSTER (LOBTEX) Long Nose Pliers with Grip Adapter (Tang Jepit Lancip)
#Grup produk P111189197
Spesifikasi
| Blade Length (mm) | 10 |
|---|---|
| Cutting Capacity (mm²) | Stranded wire: 5.5 |
| Cutting Capacity Copper Wire (mm) | 2.6 |
| Cutting Capacity Steel Wire (mm) | 1.5 |
| Included Accessories | Grip adapter (black) |
| Overall Length L (mm) | 163, Grip adapter: 94 |
| Tip Diameter (mm) | 2.3x3.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reliable Japanese quality "J-CRAFT" series!
Ideal for assembling, repairing, and disassembling hobby crafts and precision equipment. It is durable for tip, grip, and bending work, and has excellent cutting ability for the blade.
Uses a matte grip that is non-slip and easy to grip!
By attaching the grip adapter, you can fix your fingers for stable work.
The grip adapter also works as a simple spring that is convenient for continuous work!
For assembling, repairing, and disassembling hobby crafts and precision equipment.
* Do not cut the wire that exceeds the cutting capacity.
* Piano wire cannot be cut.
* Do not use for items with current.
* The grip does not have an insulating function.
* Do not use for tools other than applicable tools.
* When attaching the grip adapter to the tool, pay attention to the blade of the tool.
* Do not use the grip adapter for any purpose other than its intended purpose.
* Do not use the grip adapter for fall prevention purposes.
* Since the grip adapter is made of rubber, do not use it if there are any abnormalities such as wear or cracks.
Ideal for assembling, repairing, and disassembling hobby crafts and precision equipment. It is durable for tip, grip, and bending work, and has excellent cutting ability for the blade.
Uses a matte grip that is non-slip and easy to grip!
By attaching the grip adapter, you can fix your fingers for stable work.
The grip adapter also works as a simple spring that is convenient for continuous work!
For assembling, repairing, and disassembling hobby crafts and precision equipment.
* Do not cut the wire that exceeds the cutting capacity.
* Piano wire cannot be cut.
* Do not use for items with current.
* The grip does not have an insulating function.
* Do not use for tools other than applicable tools.
* When attaching the grip adapter to the tool, pay attention to the blade of the tool.
* Do not use the grip adapter for any purpose other than its intended purpose.
* Do not use the grip adapter for fall prevention purposes.
* Since the grip adapter is made of rubber, do not use it if there are any abnormalities such as wear or cracks.
Warning
*Do not cut wire that exceeds the cutting capacity. *Piano wire cannot be cut.
*Do not use on anything that has current flowing through it.
*The grip does not have an insulation function.
*Do not use for tools other than the applicable tools.
*When attaching the grip adapter to a tool, be careful of the blade of the tool.
*Please do not use the grip adapter for purposes other than its intended use.
*Please do not use the grip adapter for fall prevention purposes.
*The grip adapter is made of rubber, so please do not use it if there is any abnormality such as wear or cracks.
Feature
Reliable Japanese quality "J-CRAFT" series!Ideal for the assembly, repair, and disassembly of hobby crafts and precision equipment
Durable for tip, gripping, and bending work, and cutting ability of the blade. Outstanding.
Uses a matte grip that is non-slip and easy to grip!
By attaching a grip adapter, you can secure your fingers and work stably.
The grip adapter also works as a simple spring that is convenient for continuous work!
Use
For assembly, repair, and disassembly of hobby crafts and precision equipment.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Long%20Nose%20Pliers%20with%20Grip%20Adapter%20(Tang%20Jepit%20Lancip)/5hP111189197-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
