Tajima (TJM DESIGN) Mukisoke adjuster type

Sebelum PPN:
Rp1.499.900 - Rp2.099.900
Spesifikasi
Conform to Impact Driver (V)14.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stripping the coating of CV / CVT cables. Cable stripper that also supports electricity meters. The coating can be peeled off simply by setting it in the charging driver, inserting the CV cable and rotating it.
Peel off the coating of the CV / CVT cable
* Make sure that the bit does not come off before using. Be careful not to get an electric shock as this product is electrically conductive. For safety protection, wear protective goggles and work gloves when using and replacing the blade. Product specifications are subject to change without notice. Please note.
Warning
*Please make sure that the bit does not fall out before use. This product is electrically conductive, so please be careful of electric shock. For your safety, please wear safety goggles and work gloves when using or replacing the blade. Product specifications are subject to change without notice. Thank you for your understanding.
Feature
Stripping the coating of CV/CVT cables. A cable stripper that is also compatible with electricity meters. Simply set it in a charging screwdriver, insert the CV cable, and rotate it to remove the coating.
Use
Stripping the coating of CV/CVT cables

Ulasan Produk

Tidak ada ulasan