King Jim Monitor Arm (Single, 4-Axis Type) (Braket/Penyangga)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp699.900
Spesifikasi
AS ONE Part Number64-8838-62
Allowable Load (kg)10 (monitor weight)
Applicable Inch SizeUp to 30 inches
ColorBlack
Mounting Dimensions (mm)Top plate: Thickness 15-88, Depth 108 or more, Width 100 or more
Range of movementMonitor tilt: Up-85 °/Down 15 °, Joint axis rotation: Left 90 ° (3 points)/Right 90 ° (3 points), Center axis rotation: Left 180 °/Right 180 °
VESA Compatible100mm/75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Effective use of desk space! Monitor arm.
* This product is an assembly type.
* Customers will be required to assemble by themselves.
* Be sure to have two or more people assembling work and secure a stable and flat place.
* Monitor is not included.
Warning
*This product is an assembly type.
*Customers must assemble it themselves.
*Please be sure to assemble the product with two or more people on a stable, flat surface.
*Monitor not included.
Feature
Make effective use of desk space! Monitor arm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait