SANKO Container Madcon Light C-50B (Kotak Plastik Lipat)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Bottom ShapeOblique lattice rib
Capacity (L)51.3
ColorWhite/transparent
Compression Load (kN [kgf])4.90(500)
Contents (L)51.3
Effective Internal Dimensions (mm)493x335x311
Height When Folded (mm)71
Inner Dimensions (mm)494x336x311
MaterialPP
Mating ProductMadcon HBC-51B-D
Outer Dimensions (mm)530x366x336
Suitable Card HolderType 21 (one-touch type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning


*Due to the delivery using a large vehicle of 4 tons or more, depending on the delivery location, we may ask the customer to pick up the package from the truck.
*We cannot deliver to areas without parking space.
*The driver will not assist with unloading.
Feature
20% lighter, 30% thinner, and twice as transparent as before

Ulasan Produk

Tidak ada ulasan