IRWIN Locking Pliers with Large Jaw (Tang Buaya)

Sebelum PPN:
Rp709.900
Spesifikasi
Dimension A (mm)71
Dimension B (mm)57
Dimension L (mm)275
KindsGrip pliers
Maximum Jaw Opening (mm)79
Type12LC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large curved jaw shape is ideal for pipe removal / replacement work and automobile maintenance work (replacement of exhaust pipes, etc.).
Feature
The large curved jaw shape is ideal for pipe removal/replacement work and automobile maintenance work (exchange of exhaust pipes, etc.).

Ulasan Produk

Tidak ada ulasan