monotaro Large Display Digital Timer

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp86.900
Spesifikasi
Countdown FunctionCount up/count down
Dimensions (DxWxH) (mm)22x84x76
Display FormatDigital
FunctionCountdown, countup, repeat function
InstallationMagnet type, stand type, strap type 3WAY
Main MaterialABS
Maximum Setting Time99 minutes 59 seconds
Minimum Setting Time1 second
Power Supply1 AAA battery (sold separately)
Volume (dB)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large and easy-to-read display with count-up, count-down, and repeat functions.
With power ON / OFF switch.
The mounting method is a magnet type, stand, and strap 3WAY type.
* Do not use for anything other than its intended purpose.
Warning
*Please do not use it for any purpose other than its intended purpose.
Feature
Large, easy-to-read display with count up, count down, and repeat functions.
Comes with a power ON/OFF switch.
The mounting method is 3-way: magnetic, stand, and strap.

Ulasan Produk

Tidak ada ulasan