monotaro Large Calculator 12 Digits Tax Calculation Available

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp209.900
Spesifikasi
Automatic Power OffYes
Digit Number of Display12
Dimensions (WxDxH) (mm)199x134x25
Dimensions (WxDxH)(mm)199x134x25
Display ItemsMemory (M), negative sign (-), error (E)
FunctionAddition, subtraction, multiplication and division, constant calculation, tax calculation, percentage calculation, memory calculation, truncation, rounding, with% key
Key Materialplastic
Number of Digits12
Power SupplySolar cell + L1131F (or AG10) button battery (replaceable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large size makes it easy to press and use the keys.
The LCD screen is also large, so you can see the characters clearly.
* Do not disassemble or modify this unit.
* Do not use or store in places with extreme temperature conditions, temperature changes, humidity or dust.
* Do not twist or bend the machine. It will be the cause of the failure.
* Do not operate the keys with a sharp object. It will be the cause of the failure.
Warning
*Please do not disassemble or modify this device.
*Do not use or store in extreme temperature conditions, places with temperature changes, high humidity or dust.
*Do not twist or bend this device. Doing so may cause a malfunction.
*Do not operate the keys with sharp objects. Doing so may cause a malfunction.
Feature
The large size and easy-to-use design make the keys easy to press.
The LCD screen is also large, so the text can be seen clearly.

Ulasan Produk

Tidak ada ulasan