HPE (Hewlett Packard Japan) Laminator Smart Lami A3 (Mesin Laminating)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Compatible Film Thickness (µm)100・150
Dimensions (WxDxH)(mm)490x150x80
Finish processinghot & cold
Laminating Speed (mm/s)About 60
Maximum Laminating Thickness (mm)0.5
Maximum Processing Thickness (mm)0.5
Number of Rollers4
Power Consumption (W)1450
Power Input (V)AC100 (50/60Hz)
Suitable SizeA3
Temperature Setting (°C)140
Warming up time1 second/100 μm, 10 seconds/150 μm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple and easy-to-use HP laminator with silent specifications that can be used anytime, anywhere. Equipped with a lamination stop button (ABS stop function) in case the film is clogged.
Compatible with HOT/COLD lamination, compatible with pouch film thickness size 100 to 150 microns. Maximum processing thickness 0.5mm
Protects the beauty of paper and photos by preventing them from being damaged.
Feature
Simple and easy-to-use HP laminator, quiet so you can use it anytime and anywhere without worrying
Equipped with a lamination stop button (ABS stop function) in case the film gets clogged
Supports HOT/COLD lamination, compatible with pouch film thickness Size 100-150 microns. Maximum processing thickness 0.5mm
Prevents damage to paper and photos and protects their beauty.

Ulasan Produk

Tidak ada ulasan