Maeda Shell Service LA-MAN Dry Filter

Sebelum PPN:
Rp7.699.900
Spesifikasi
Height (mm)237
Included AccessoriesBrackets, bracket bolts, hoses
Length (mm)47
Maximum Flow Rate at 0.7MPa (L/min)750
Operating Pressure (MPa) 0.3 to 1.71
Operating Temperature Range (°C)5 to 60
Set Pressure UnitMPa
Solid Particle Removal (µm)5
Type Of ThreadRc
Width (mm)103.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dry filter that removes zero water droplets, zero freezing, and 99% oil droplets.
The two-stage filtration system + chamber of the first filter and the second filter provides dry compressed air that does not contain impurities, oil droplets, or water droplets, protects air equipment, and does not cause freezing.
Feature
A dry filter that removes zero water droplets, zero freezing, and 99% of oil droplets.
The two-stage filtration system of the first filter and second filter + chamber provides dry compressed air that does not contain impurities, oil droplets, or water droplets, protecting air equipment and preventing freezing phenomena.

Ulasan Produk

Tidak ada ulasan