SEKISUI Lakban Kraft Printed Message untuk Packing (Solasi / Selotip)

Sebelum PPN:
Rp96.900
Spesifikasi
Adhesive Strength (N/10mm)3.3
Adhesive Strength (g/10mm)898
Ball Tack Test (Ball No.)14
ColorRed base white letters
Deployment Force (g/10mm)40.8
Elongation (%)8
Tape Length (m)50
Tape Thickness (mm)0.14
Tape Width (mm)50
Tensile Strength (N/10mm)60
Tensile Strength (kg/10mm)5.61
Thickness of Base Material (mm)0.11
Unwrapping Force (N/10mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use tape that can be used for packaging and display at the same time. If you use it as a display sticker, you can use about 250 sheets.
Feature
This is an easy-to-use tape that can be used for both packaging and display tasks at the same time.
Approximately 250 sheets can be used as display stickers.

Ulasan Produk

Tidak ada ulasan