GIKEN (Kawaguchi Giken) K Lever Mini Case Round Seat Display Lock

Sebelum PPN:
Rp769.900
Spesifikasi
Backset (mm)B/S51
ColorPainted silver
Compatible Door Thickness (mm)28 to 40
FunctionZodiac: Oval display lock
HandleK lever 43
MaterialAluminium Alloy
Set ContentsLever + seat (outside/inside), latch body
Version 1Latch: LS mini case lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An elegantly designed lever handle [K lever series] that uses an LS mini case lock.
Since the display + thumb turn is mounted on the round seat, it can be locked and unlocked with one finger.
Feature
This is an elegantly designed lever handle [K lever series] that uses an LS mini case lock.
The round seat is equipped with a display + thumb turn, so you can lock and unlock with just one finger.

Ulasan Produk

Tidak ada ulasan