monotaro Infrared Thermometer Emissivity Variable Type (Termometer Infrared)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp289.900
Spesifikasi
Dimensions (WxHxD)(mm)144.5x38x93
Distance FactorD:S=12:1
Measurement Range (°C)-50 to 400
Measuring Accuracy± 2% or ± 2 (apply the higher number)
Operating Temperature/Humidity Range0-40 ° C, 10-95% RH or less (however, no condensation)
Power Supply2 x AAA batteries (sold separately)
Response Wavelength (µm)5 to 14
SamplingAbout 0.5 seconds (95%)
Storage Temperature Range (°C)-20 to 60
Temperature DisplayDigital
Thermal Emissivity0.1-1.00 variable
Type of thermometerRadiation thermometer (gun type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the emissivity can be changed and set (0.1 to 1.00), the surface temperature can be measured according to the object. No laser marker type.
Temperature control of electrical equipment, machinery, food, etc., inspection of construction site equipment
* Body temperature cannot be measured because it is not for the human body. * Do not use for anything other than its intended purpose. * There is no laser marker function.
Warning
*It is not for human use and cannot measure body temperature.
*Please do not use it for any purpose other than its intended purpose.
*There is no laser marker function.
Feature
Since the emissivity is variable and can be set (0.1 to 1.00), it is possible to measure the surface temperature according to the target object.
Type without laser marker.
Use
Temperature control of electrical equipment, machinery, food, etc., inspection of construction site equipment

Ulasan Produk

Tidak ada ulasan

Halaman Terkait