monotaro Holder for Mini Stretch Film with Simple Brake

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp30.900
Spesifikasi
ColorBlack
Length of Grip124
Overall Length L (mm)275
Suitable Size (mm)Length approx. 141 x Φ38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A holder for mini stretch film to improve work efficiency. With a simple brake, you can stop the rotation with one push of your thumb. The handle has a hole for hanging, which is convenient.
As a holder for a mini stretch film.
* Stretch film is not included.
* When using, please wear gloves etc. There is a risk of burns and injuries due to friction.
Warning
*Stretch film is not included.
*When using, please wear gloves etc. There is a risk of burns or injury due to friction.
Feature
A holder for mini stretch film to increase work efficiency.
Equipped with a simple brake, you can stop rotation with a single push of your thumb.
There is a hole in the handle for convenient hanging.
Use
As a holder for mini stretch film.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait