Thermo Fisher Scientific Pipette Controller Heathrow (Pompa Pipet)

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-4342-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to hold and use manual in-line pipette controller. Designed with ergonomic grip and valve for simple and precise operation.
Pipette controller for flow control at your fingertips
Conveniently accommodates glass or plastic serological or volumetric pipettes ranging from 1 to 100 mL Includes replaceable 0.45 μm hydrophobic filter to protect samples and internal components Polypropylene nozzles, silicone pipette adapters are autoclavable
Feature
Easy to hold and use manual inline pipette controller
Designed with ergonomic grip and valve for simple and precise operation.
Pipette controller that controls flow at your fingertips
Conveniently accommodates glass or plastic serological or volumetric pipettes ranging from 1 to 100 mL
Protects samples and internal components Includes replaceable 0.45μm hydrophobic filter for
Polypropylene nozzle, silicone pipette adapter is autoclavable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait