IRIS OHYAMA Furniture Tip-Over Prevention Extension Rod

Sebelum PPN:
Rp309.900
Spesifikasi
Dimensions (mm)192x73x129 to 230
SizeSSS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Pressure resistance 220kg] This is a furniture fall prevention extension rod that prevents furniture from falling over during an earthquake. It is an earthquake-resistant item recommended for offices with many bookshelves and cabinets. Since it is simply tensioned to the ceiling with a tension rod, nails and tools are not required. The fall prevention effect has been proven in vibration tests (equivalent to seismic intensity 7) conducted by public institutions. The installation surface is wide, so the ceiling and furniture are firmly fixed even if it shakes. In addition, the installation surface is made of foamed polyethylene material that does not easily scratch the ceiling or furniture. Set of 2.
For preventing cabinets and bookshelves from tipping over due to an earthquake.
Feature
[Pressure resistance 220 kg] This is a furniture fall prevention telescopic rod that prevents furniture from falling during an earthquake.
This earthquake-resistant product is recommended for offices with many bookshelves and cabinets.
There is no need for nails or tools as you just need to use a tension rod to hold it up to the ceiling.
The fall prevention effect has been proven in vibration tests conducted by public institutions (equivalent to seismic intensity 7).
The installation surface area is wide, and it firmly fixes the ceiling and furniture even if it shakes.
In addition, the installation surface is made of polyethylene foam that prevents damage to ceilings and furniture. 1 set of 2 pieces.
Use
Prevents cabinets, bookshelves, etc. from falling due to earthquakes.

Ulasan Produk

Tidak ada ulasan