MOLDINO (Former Hitachi Tool) For Finishing Blade Tip Replacement Type Ball End Mill Alpha Ball Precision F for ABPF Strong Blade Type Insert
#Grup produk P111186950
Sebelum PPN:
Rp1.899.900 - Rp4.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | F class |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For finishing Blade tip exchange type ball end mill Alpha For ball precision F ABPF Strong blade type insert.
Mounting R accuracy ± 0.01 mm. Shows high R accuracy from the tip of the ball to the outer circumference.
Excellent finished surface roughness can be obtained by reducing cutting resistance due to the strong twist blade shape.
Long life due to multi-layer coating.
For mold making and parts processing of carbon steel / alloy steel, cast iron, graphite, aluminum alloy castings, hardened steel (45-55HRC, 55-62HRC)
* Use an appropriate coolant according to the work material and processing shape.
* When using this tool, there is a risk of damage, so be sure to use a cover, protective goggles, safety shoes, etc.
HD7010 cannot be re-polished. Inserts of Φ10 or more other than HD7010 can be re-polished. For Φ16 and above, re-polishing is possible up to 2 times.
Mounting R accuracy ± 0.01 mm. Shows high R accuracy from the tip of the ball to the outer circumference.
Excellent finished surface roughness can be obtained by reducing cutting resistance due to the strong twist blade shape.
Long life due to multi-layer coating.
For mold making and parts processing of carbon steel / alloy steel, cast iron, graphite, aluminum alloy castings, hardened steel (45-55HRC, 55-62HRC)
* Use an appropriate coolant according to the work material and processing shape.
* When using this tool, there is a risk of damage, so be sure to use a cover, protective goggles, safety shoes, etc.
HD7010 cannot be re-polished. Inserts of Φ10 or more other than HD7010 can be re-polished. For Φ16 and above, re-polishing is possible up to 2 times.
Warning
*Please use the appropriate coolant according to the workpiece material and machining shape. *When using this tool, there is a risk of damage, so be sure to wear a cover, safety glasses, safety shoes, etc.
HD7010 cannot be repolished. Inserts other than HD7010 that are Φ10 or larger can be reground. For Φ16 or more, repolishing is possible up to two times.
Feature
For finishing, indexable ball end mill Alpha Ball Precision F ABPF, helical edge insert. Installation R accuracy ±0.01mm. Shows high R accuracy from the tip of the ball part to the outer periphery.
Excellent surface finish can be obtained by reducing cutting resistance due to the strong helical flute shape.
Long life due to multi-layer coating.
Use
For making molds and processing parts of carbon steel/alloy steel, cast iron, graphite, aluminum alloy castings, hardened steel (45~55HRC, 55~62HRC)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20For%20Finishing%20Blade%20Tip%20Replacement%20Type%20Ball%20End%20Mill%20Alpha%20Ball%20Precision%20F%20for%20ABPF%20Strong%20Blade%20Type%20Insert/qeP111186950-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
