Obishi Keiki Seisakusho Flat Right Angle Ruler JIS Class 2 Non-Hardened

Sebelum PPN:
Rp909.900
Spesifikasi
Length of Longer Rule (mm)75
Length of Shorter Rule (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Squareness (mm)±27
Thickness (mm)3
TypeFlat square ruler
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-shaped flat scoyer The accuracy is JIS standard 2nd grade and it is a non-quenched product. Used to measure right angles. It is used to measure the right angle of jigs and tools, the right angle of jigs and tools, and the right angle of products.
Feature
D-type flat scorer Accuracy is grade 2 according to JIS standards and is a non-hardened product. Used to measure right angles. Used to measure right angles of jigs and tools, right angles due to mounting jigs and tools, right angles of products, etc.

Ulasan Produk

Tidak ada ulasan