Panduit Fixing device Cord clip Push-in type Natural

Sebelum PPN:
Rp25.999.900
Spesifikasi
ColorBlack
Dimensions, Vertical x Horizontal x Height (mm)18.5x37.3x34.3
InstallationPush
MaterialNylon 66
Maximum Binding Diameter (mm)19.1
Mounting Hole Diameter (mm)6.4
Operating Temperature Range (°C)-60 to 85
Panel Thickness (mm)1.9
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cables, wires, etc. can be easily inserted from the side and held firmly.
The cable can be easily attached and detached.
Fixing cables etc.
Feature
Cables, wires, etc. can be easily inserted from the side and held securely.
Cables can be easily attached and detached.
Use
Fixing cables, etc.

Ulasan Produk

Tidak ada ulasan