GENTOS Drag Force Basic Headlights

Sebelum PPN:
Rp729.900
Spesifikasi
Brightness (Lm)480 to 55
Continuous Lighting Time (hour)About 8-40
Dimensions (WxHxD)(mm)[Head] Approx. 69.1 x 40.7 x 33 [Battery BOX] Approx. 84.8 x 53.8 x 30.4
Dust/Water Protection64
Fall Endurance (m)2
Included AccessoriesNon-slip headband, test battery
Irradiation Distance (m)Up to about 116
Power Supply TypeBattery operated
Suitable Battery3 AA alkaline batteries (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drag Force Series Basic Headlight Balance Model High output of up to 480 lumens can be continuously lit for 8 hours using 3 AA alkaline batteries. High / Mid / Eco 3-step irradiation enables continuous lighting for 40 hours in Eco mode. With rear recognition light (red) to improve visibility (switchable between lighting and blinking) 80 ° movable head angle can be adjusted Headband inside is silicon coated to improve holdability Test battery included
Supports hard environments with 2m drop durability and IP64 (compliant) body
* Eneloop and Evolta can be used.
Warning
*Eneloop and Evolta can be used.
Feature
Drag force series basic headlight
balance model
High output of up to 480 lumens using 3 AA alkaline batteries
Can be lit continuously for 8 hours
40 hours of continuous lighting in Eco mode with 3 levels of irradiation: High/Mid/Eco
Comes with a rear recognition light (red) that improves visibility to the rear (can be switched on or off)
Angle adjustable with 80° movable head
The inside of the headband is coated with silicone for improved hold.
Test battery included
Use
Can withstand harsh environments with a 2m drop resistance and IP64 (compliant) body

Ulasan Produk

Tidak ada ulasan

Halaman Terkait