Vessel Double-headed square Gosai bit 10-piece set

Sebelum PPN:
Rp299.900 - Rp359.900
Spesifikasi
BagPack zipper
ColorBlue
Cutting edge magnetYes
Double-headed FunctionBoth heads
Hex Size across Flats (mm)6.35
Set Count10
Tip ShapeSquare
Tip SizeSQ3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pack zipper packaging for convenient storage.
Color-coded by color, making it easy to select bits.
Achieves high fitting with precise cutting edge processing.
Die-hard steel (maximum hardness HRC62) is used for the bit material. Strong, supple and durable.
For construction, electricity, machine assembly / maintenance, precision assembly, DIY.
* Be sure to install and replace the bit.
* Please wear protective goggles when using.
* Do not modify or heat as it is dangerous.
* Please check the correct usage, size, and usage before use.
Warning
*Please be sure to install and replace bits securely.
*Please wear safety glasses when using.
*Please do not modify or heat the product as it is dangerous.
*Please check the correct purpose, size, and usage before using.
Feature
Pack zipper packaging for convenient storage.
Color-coded, easy to select bits.
Achieves high fitability with precise cutting edge machining.
Die hard steel (maximum hardness HRC62) is used for the bit material. Strong, flexible, and extremely durable.
Use
For architecture, electricity, mechanical assembly/maintenance, precision assembly, and DIY.

Ulasan Produk

Tidak ada ulasan