SK-11 Double Open End Wrench Set (Kunci Pas)

Sebelum PPN:
Rp599.900
Spesifikasi
Size (mm)6x7・8x9・10x12・11x13・12x14・17x19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-ended spanner set with a deep gloss and gunmetal finish.
The surface is treated with gunmetal so it is scratch resistant.
A spanner with high quality and durability that can meet the needs of professionals.
Tightening and loosening hexagon bolts and nuts.
*Please use bolts and nuts that match the size, and avoid hanging diagonally or shallowly.
*Do not apply shock by hitting it with a hammer, etc.
*Please do not use by inserting pipes etc.
*Please do not use it for any purpose other than its original purpose.
Warning
*Please use bolts and nuts that match the size, and avoid hanging diagonally or shallowly.
*Please do not hit it with a hammer etc. to give it a shock.
*Please do not use by inserting pipes etc.
*Please do not use it for any purpose other than its original purpose.
Feature
A double-ended spanner set with a deep gloss and gunmetal finish.
Since the surface is treated with gunmetal, it is hard to get scratched.
A quality and durable spanner that can meet the needs of professionals.
Use
Tightening and loosening hex bolts and nuts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait