Panduit Cable Ties Double Loop Wheather Resistance (Pengikat / Kabel Tis)

Sebelum PPN:
Rp16.999.900 - Rp22.999.900
Spesifikasi
ColorBlack
MaterialWeatherproof nylon 66
Operating Temperature Range (°C)-60 to 85
Tensile Strength (N)222

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can fix or split the two ties.
Made of weatherproof nylon 66, it is UV resistant and can be used outdoors.
You can bind and divide two bundled wires with one band.
Feature
You can fix or split two bundled wires.
Made of weather-resistant nylon 66, it is resistant to UV rays and can be used outdoors.
A single band can be used to bind or divide two bundled wires.

Ulasan Produk

Tidak ada ulasan