VITLAB Dispenser (Genius)

Sebelum PPN:
Rp56.999.900
Spesifikasi
AS ONE Part Number1-6232-15
Accuracy (%)±0.5
Autoclave availabilityPossible
Connector DiameterStandard 45mm (40/38/32mm conversion aperture)
Dispensing Volume (ml)5.00 to 50.00
MaterialCylinder piston/glass, discharge/absorption tube/PFA, adapter/PP
Minimum Scale (ml)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dispenser that can be used with most reagents such as acids, alkalis, and organic solvents, and can accurately dispense highly viscous samples and emulsions. With a bypass function, the reagents in the dispenser can be returned to the bottle when defoaming. The connection to the bottle is standard 45mm (GL45). It can be attached to various reagent bottles with the included adapter. Autoclave sterilization is possible.
* Bottle is not included.
Warning
*Bottle not included.
Feature
This dispenser can be used with most reagents such as acids, alkalis, and organic solvents, allowing you to accurately dispense highly viscous samples and emulsions. Equipped with a bypass function, the reagent in the dispenser can be returned to the bottle when removing bubbles. The connection to the bottle is standard 45mm (GL45). It can be attached to various reagent bottles using the included adapter. Autoclave sterilization is possible.

Ulasan Produk

Tidak ada ulasan