Spesifikasi
| AS ONE Part Number | 64-8537-17 |
|---|---|
| Main application | Measurement of fastening torque in various manufacturing industries such as industrial machinery, analytical equipment, and automobiles |
| Minimum Scale (N m) | 0.05 |
| Overall Length (mm) | 213 |
| Torque Range (N m) | 8 to 40 |
| Trusco Part No. | 207-1065 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A digital torque wrench equipped with a rechargeable battery and capable of USB charging.
The digital display, sound and light eliminate individual differences and realize highly accurate torque measurement.
A fixed grip equipped with a power sensor realizes a wide range of highly accurate torque management quickly and reliably.
You can comfortably operate various functions such as "pass / fail judgment mode" that allows you to set the measurement range, "auto clear mode" that supports continuous work, and "track mode" that allows you to measure steering torque, and supports a wide range of scenes.
The number of memory registrations is 5.
The unit of measurement is N ・ m (switchable convertible kgf ・ m, lbf ・ in, lbf ・ ft).
Various manufacturing industries such as industrial machinery, analytical instruments, and automobiles. Measurement of fastening torque.
* Please use with a dedicated replacement head.
The digital display, sound and light eliminate individual differences and realize highly accurate torque measurement.
A fixed grip equipped with a power sensor realizes a wide range of highly accurate torque management quickly and reliably.
You can comfortably operate various functions such as "pass / fail judgment mode" that allows you to set the measurement range, "auto clear mode" that supports continuous work, and "track mode" that allows you to measure steering torque, and supports a wide range of scenes.
The number of memory registrations is 5.
The unit of measurement is N ・ m (switchable convertible kgf ・ m, lbf ・ in, lbf ・ ft).
Various manufacturing industries such as industrial machinery, analytical instruments, and automobiles. Measurement of fastening torque.
* Please use with a dedicated replacement head.
Warning
*Please use the special replacement head.Feature
This is a digital torque wrench that is equipped with a rechargeable battery and can be charged via USB.Digital display, sound and light eliminate individual differences and achieve highly accurate torque measurement.
A fixed grip equipped with a power sensor enables quick, reliable, and wide-ranging high-precision torque management.
You can comfortably operate a variety of functions such as ``Pass/Fail Judgment Mode'' that allows you to set the measurement range, ``Auto Clear Mode'' that supports continuous work, and ``Track Mode'' that allows you to measure steering torque, making it suitable for a wide range of situations.
The number of items registered in memory is 5.
The measurement unit is N・m (can be converted into kgf・m, lbf・in, lbf・ft).
Use
Various manufacturing industries such as industrial machinery, analytical instruments, and automobiles. Measurement of fastening torque.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
