BBK Technologies Digital Manifold (standard hose set)

Sebelum PPN:
Rp6.499.900
Spesifikasi
Connector Diameter5/16 flare (UNF1/2-20 mountain)
Dimensions (mm)[Included case] External dimensions: 320 x 200 x 90, internal dimensions: 305 x 185 x 70
Gauge Diameter (mm)60
Pressure (MPa)Measurement: -0.100~+5.000
Set ContentsDigital manifold (SlimMini type), standard charge hose (blue and yellow) x 1 each, dedicated case (product number: AL-ET)
Trusco Part No.253-9633

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital manifold is a three-way valve type, so all you have to do is turn the knob in the direction you want it to pass.
For room air conditioner.
For measuring vacuum pressure and gas pressure when installing an air conditioner.
Feature
The digital manifold is a three-way valve type, so all you have to do is turn the knob in the direction you want it to pass.
For room air conditioners.
Use
For measuring vacuum pressure and gas pressure when installing an air conditioner.

Ulasan Produk

Tidak ada ulasan