BBK Technologies Digital Manifold (slim mini type)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Connector Diameter5/16 flare (UNF1/2-20 mountain)
Gauge Diameter (mm)60
Pressure (MPa)Measurement: -0.100~+5.000
Trusco Part No.253-9632

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital manifold is a three-way valve type, so all you have to do is turn the knob in the direction you want it to pass.
For room air conditioner.
Since it is a digital type, it is possible to measure both positive pressure (gas pressure) and negative pressure (vacuum pressure).
For measuring vacuum pressure and gas pressure when installing an air conditioner.
Feature
The digital manifold is a three-way valve type, so all you have to do is turn the knob in the direction you want it to pass.
For room air conditioners.
Since it is digital, it is possible to measure both positive pressure (gas pressure) and negative pressure (vacuum pressure).
Use
For measuring vacuum pressure and gas pressure when installing an air conditioner.

Ulasan Produk

Tidak ada ulasan