Nippon Paper Crecia Paper Wiper Kim Towel Jumbo Roll 1000

Sebelum PPN:
Rp2.199.900
Spesifikasi
ColorBrown
Length (m)305
Outer Diameter (mm)370
ROHS Directive (Corresponding to 10 Substances)Compatible with 10 substances
SeriesKim towel
Sheet Size (mm)380x305
Width (mm)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paper wipes suitable for wiping off large amounts of water or oil. Low fuzz. Sheets are uniform in size, so they can be used without waste. No fluorescent dyes are used, so you can rest assured. Perforations allow you to cut to the size you need depending on the purpose.
Wipe off oil stains from machines, parts, tools, etc. Wipe off ink, paint, chemicals, etc.
Feature
Paper rag suitable for wiping off large amounts of water and oil
Less fluff
Sheet size is uniform and can be used without waste
Safe as no fluorescent dyes are used
Since it has perforations, it can be cut to the required size depending on the purpose.
Use
Wiping off oil stains on machines, parts, tools, etc. Wiping off ink, paint, chemicals, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait