Nitoms Corocoro Pro Standard Scut Cut Body S

Sebelum PPN:
Rp249.900
Spesifikasi
Core Diameter (mm)38
Overall Length L (mm)305
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)19.5 (110 laps)
Tape Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long roll compact design reduces the amount of waste. The orange line (you can easily see the opening and can be cut) improves cleaning efficiency.
Streak coating (for carpet)
Feature
The long roll compact design reduces the amount of waste. It has an orange line (you can easily see the opening and can be cut) to improve cleaning efficiency.
Use
Streak coating (for carpet)

Ulasan Produk

Tidak ada ulasan