Panduit Cord clip Push-fixed Telephone gray

Sebelum PPN:
Rp11.999.900 - Rp55.999.900
Spesifikasi
Hole Diameter (mm)6.4
MaterialNylon 66
Maximum Mounting Panel Thickness (mm)2.7
Operating Temperature Range (°C)-60 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Holds electric wires, cables, etc.
The cover can be locked to hold the cable securely.
Since the cover can be removed, it is possible to add or change cables.
Cable holding and fixing
Feature
Holds electrical wires, cables, etc.
The cover can be locked to securely hold the cable.
The cover is removable, so you can add or change cables.
Use
Cable retention and fixation

Ulasan Produk

Tidak ada ulasan